Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000050
Zoro # G4019817
product price: $1,100.99
/ea
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Dimensions 4 in H x 8 in L x 6 in W
- Includes Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000050
- Zoro # G4019817
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Sensor |
For Use With | Mfr. No. Lifepak 15 |
Includes | Sensor |
Description
Defibrillator Sensor, Cable Length Not Applicable, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Triangular Bandage, Cotton, 40inx56in, PK12 (3680)
- WORX BIODEGRADABLE HAND CLEANER 1.85 oz. Powder Hand Cleaner Bottle, PK 24 (11-1224)
- GUARD-TEX Safety Tape, Blue, 1 In. W, 30 yd. L, PK12 (41408-1)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1270)
- STRYKER PHYSIO-CONTROL Demo Unit Kit (11250-000147)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000020)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000018)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000016)
- STRYKER PHYSIO-CONTROL Carrying Handle (11512-000002)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS147SM)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management