Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000040
Zoro # G4019598
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Includes Disposable Sensor (Box of 20)
- Dimensions 4 in H x 8 in L x 6 in W
- Cable Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000040
- Zoro # G4019598
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Cable Length | 18 in |
Details
Item | Defibrillator Sensor |
For Use With | Mfr. No. Lifepak 15 |
Includes | Disposable Sensor (Box of 20) |
Description
Defibrillator Sensor, Cable Length 18 in, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Disposable Sensor (Box of 20)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 1200 ml Liquid Hand Soap Pump Bottle, PK 3 (16670)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 24-27/64in.H (BD205-0012)
- DYNAREX Instant Hot Packs, White, 5inL x 9inW, PK24 (4516)
- ZORO SELECT Kit, Bloodborne Pathogen, Small, Width: 2 3/4 in (54600)
- STRYKER PHYSIO-CONTROL Trainer Replacement Pads (11250-000140)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- Stryker Physio-Control Cardiac Monitors & Defibrillators