Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000039
Zoro # G4019570
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lifepak 15
- Cable Length 18 in
- Includes Disposable Sensor (Box of 20)
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000039
- Zoro # G4019570
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 18 in |
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Sensor |
For Use With | Lifepak 15 |
Includes | Disposable Sensor (Box of 20) |
Description
Defibrillator Sensor, Cable Length 18 in, For Use With Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Disposable Sensor (Box of 20)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Pulse Oximeter, LED Display Type (40-817-000)
- MEDIQUE Medique® Medi-First® Pain Relief Blood Clotting Spray, 3 Oz. (MP226-17)
- AERO HEALTHCARE Aeroshield Cpr Face Shield Disposable Keyring With Gloves (ASK002US)
- FIRST AID ONLY Bandages, Plastic, 1" x 3", PK100 (G-106)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000093)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS147SM)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management