Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000038
Zoro # G4019972
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Cable Length 144 in
- Dimensions 4 in H x 8 in L x 6 in W
- Includes 12 ft Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000038
- Zoro # G4019972
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 144 in |
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 15 |
Includes | 12 ft Cable |
Description
Defibrillator Cable, Cable Length 144 in, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes 12 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEO-MATT Geo-Matt PRT w/anti-slip cover, 20"W x 16"L (PRT2016-96-1)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- 3M ACE 207310 Elastic Bandage with E-Z Clips, 2" (207310)
- DYNAREX Specimen Container 4oz Non-Sterile, 500PK (4256)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- STRYKER PHYSIO-CONTROL Electrode Gel, 4" H x 8" L x 6" W (21300-005847)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- FIRST VOICE Defibrillator Storage Cabinet, White (TSGEN-1)
- Stryker Physio-Control Cardiac Monitors & Defibrillators