Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000032
Zoro # G4019780
product price: $1,518.99
/ea
Free Shipping & Returns
$1,518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Dimensions 4 in H x 8 in L x 6 in W
- Includes 8 ft Sensor
- Cable Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000032
- Zoro # G4019780
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Cable Length | 96 in |
Details
Item | Defibrillator Sensor |
For Use With | Mfr. No. Lifepak 15 |
Includes | 8 ft Sensor |
Description
Defibrillator Sensor, Cable Length 96 in, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes 8 ft Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Bedside Station, For Cornell (B-111C)
- CREST ProHealth Mouthwash, 48PK (3700044979)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.89 lb. (04-635-001)
- MERET PRODUCTS MD Medical Oxygen Cylinder w/ToggleValve (MDCYLT-W)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000016)
- STRYKER PHYSIO-CONTROL Wall Storage Box (11220-000093)
- STRYKER PHYSIO-CONTROL Electrode Gel, 4" H x 8" L x 6" W (21300-005847)
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.7V Battery (11403-000002)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- ZOLL Carry Case (8000-001254)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management