Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000029
Zoro # G4019589
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
- Features Single Patient Use Sensor for Patients <1 Kg (20/Box)
- Includes (20) Masimo Set LNCS Neonatal Pt L Disposable Sensor
- Cable Length 17 in
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000029
- Zoro # G4019589
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 17 in |
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e |
Features | Single Patient Use Sensor for Patients <1 Kg (20/Box) |
Includes | (20) Masimo Set LNCS Neonatal Pt L Disposable Sensor |
Description
Defibrillator Cable, Cable Length 17 in, For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes (20) Masimo Set LNCS Neonatal Pt L Disposable Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE INDUSTRIES, INC Medline® Biohazard Patient Room Sharps Containers, Red, 5 Quart, 20/Case (MDS705153)
- REGULATOR Burns Kit Refill, Large (AKB50A)
- AFS Cavity Chemical Injector (640400)
- FIRST AID ONLY Adhesive Elastic Tape, Tan, 1 W, 5 L, PK12 (M656)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- STRYKER PHYSIO-CONTROL Wall Storage Box (11220-000093)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- STRYKER PHYSIO-CONTROL Demo Unit Kit (11250-000147)
- HEARTSINE Sam 360P AED (PAD-360P)
- Stryker Physio-Control Cardiac Monitors & Defibrillators