Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000027
Zoro # G4019561
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lifepak 12, Lifepak 20e
- Height 4 ft
- Features May be Used With Devices Equipped With Nellcor Conventional Spo2
- Includes 4 ft Cable
- Cable Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000027
- Zoro # G4019561
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Height | 4 ft |
Cable Length | 48 in |
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Cable |
For Use With | Lifepak 12, Lifepak 20e |
Features | May be Used With Devices Equipped With Nellcor Conventional Spo2 |
Includes | 4 ft Cable |
Description
Defibrillator Cable, Cable Length 48 in, For Use With Lifepak 12, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes 4 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD-TEX Safety Tape, White, 3/4 x 30 yd. L, PK16 (41008-34)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze (3-008)
- OXYGEN Lemon Ginger Bath Bar, 1 oz, 300PK (OX-28G-SOAP|2)
- A2Z SCILAB College Cotton Pliers (A2Z-ZR727)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- STRYKER PHYSIO-CONTROL Pouch, 4" H x 8" L x 6" W (11260-000039)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS180SM-MD)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management