Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000024
Zoro # G4019543
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12
- Dimensions 4 in H x 8 in L x 6 in W
- Cable Length 48 in
- Height 4 ft
- Includes 4 ft Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000024
- Zoro # G4019543
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Cable Length | 48 in |
Height | 4 ft |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 12 |
Includes | 4 ft Cable |
Description
Defibrillator Cable, Cable Length 48 in, For Use With Mfr. No. Lifepak 12, Dimensions 4 in H x 8 in L x 6 in W, Includes 4 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 4 oz., PK24 (ISSC-4-30+FF)
- AFS Clip on Window Flag: Purple Banner ( (5711065)
- LOCK TECHNOLOGY SHOCKIT CROWS FOOT SET MET 12 PC (LT1930)
- ZAYAAN HEALTH Wrist Fully Automatic Blood Pressure Monitor (BLZH-WBPM-D1)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000018)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11111-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management