Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000020
Zoro # G4019622
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
- Cable Length 17 in
- Features Single Patient Use Sensor for Patients 1050 Kg (20/Box)
- Includes (20) Masimo Set LNCS Pediatric Disposable Sensors
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000020
- Zoro # G4019622
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 17 in |
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e |
Features | Single Patient Use Sensor for Patients 1050 Kg (20/Box) |
Includes | (20) Masimo Set LNCS Pediatric Disposable Sensors |
Description
Defibrillator Cable, Cable Length 17 in, For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes (20) Masimo Set LNCS Pediatric Disposable Sensors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0138)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug, White, 7 ft. L (9900W-7)
- BODYOGRAPHY BLANC Shampoo, 40ml, Vanilla, Sea Salt, Bourbon and White Tea Ginger, PK 300 (HA-BDW-001)
- BEACH MIST Bar Soap #1/2 size, PK1000 (210050)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- STRYKER PHYSIO-CONTROL Trainer Replacement Pads (11250-000140)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER HEARTSINE Aviation Package, 8" H, 2" D, 8" W (80514-000264)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management