Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000019
Zoro # G4019482
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
- Features Single Patient Use Sensor for Patients >30 Kg (20/Box
- Dimensions 4 in H x 8 in L x 6 in W
- Cable Length 17 in
- Includes (20) Masimo Set LNCS Neonatal L Disposable Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000019
- Zoro # G4019482
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Cable Length | 17 in |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e |
Features | Single Patient Use Sensor for Patients >30 Kg (20/Box |
Includes | (20) Masimo Set LNCS Neonatal L Disposable Sensor |
Description
Defibrillator Cable, Cable Length 17 in, For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes (20) Masimo Set LNCS Neonatal L Disposable Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDACURE Standard Height Expandable Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-SLB48XMH1KA)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Triple Cut First Aid Tape Roll (FAE-9089)
- CONAIRRP PERS CARE 12PC Hair Clipper Set (HC108RGB)
- ILB GOLD Replacement For Midmark, 03-100-0199 Ekg Leadwires (03-100-0199 EKG LEADWIRES)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11996-000324)
- STRYKER PHYSIO-CONTROL Carrying Handle (11512-000002)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER PHYSIO-CONTROL Cover with Handle (11250-000139)
- STRYKER PHYSIO-CONTROL Demo Unit Kit (11250-000147)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- HEARTSINE Defibrillator Wall Cabinet, Alarmed (AEKM05)
- Stryker Physio-Control Cardiac Monitors & Defibrillators