Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000018
Zoro # G4019528
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12
- Features Multiuse Sensor for Patients 10-50 Kg
- Dimensions 4 in H x 8 in L x 6 in W
- Cable Length 17 in
- Includes Masimo Set LNCS Pediatric Reusable Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000018
- Zoro # G4019528
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Cable Length | 17 in |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 12 |
Features | Multiuse Sensor for Patients 10-50 Kg |
Includes | Masimo Set LNCS Pediatric Reusable Sensor |
Description
Defibrillator Cable, Cable Length 17 in, For Use With Mfr. No. Lifepak 12, Dimensions 4 in H x 8 in L x 6 in W, Includes Masimo Set LNCS Pediatric Reusable Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN EARTH Skin Cleanser, Foaming, Fragrance-Free, 1 Gal, , Straw, PK 4 (BET7150400)
- AERO HEALTHCARE Aeroshield Cpr Face Shield Disposable 1/Bag (AFS001US)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 16 in. Seat for Wheelchair- Black (US231)
- STRYKER PHYSIO-CONTROL Trainer Replacement Pads (11250-000140)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000093)
- STRYKER PHYSIO-CONTROL Pouch, 4" H x 8" L x 6" W (11260-000039)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management