Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000017
Zoro # G4019552
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12
- Dimensions 4 in H x 8 in L x 6 in W
- Cable Length 17 in
- Includes Masimo Set LNCS Adult Reusable Sensor
- Features Multiuse Sensor for Patients >30 Kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000017
- Zoro # G4019552
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Cable Length | 17 in |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 12 |
Includes | Masimo Set LNCS Adult Reusable Sensor |
Features | Multiuse Sensor for Patients >30 Kg |
Description
Defibrillator Cable, Cable Length 17 in, For Use With Mfr. No. Lifepak 12, Dimensions 4 in H x 8 in L x 6 in W, Includes Masimo Set LNCS Adult Reusable Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (09-141-016)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHJ3)
- G.LAB Wrist Cuff Blood Pressure Monitor (MD2222)
- OASIS Sharps Container, 1 Quart (SHARP-1Q)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000018)
- STRYKER PHYSIO-CONTROL Demo Unit Kit (11250-000147)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11996-000324)
- ALLEGRO INDUSTRIES Defibrillator Storage Cabinet, Wall Mount (4400-D)
- Stryker Physio-Control Cardiac Monitors & Defibrillators