Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
DC Input Battery Charger, 4"H x 8"L x 6"W
Mfr # 11996-000375
Zoro # G4039161
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Includes DC Input Battery Charger
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11996-000375
- Zoro # G4039161
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | DC Input Battery Charger |
For Use With | Mfr. No. Lifepak 15 |
Includes | DC Input Battery Charger |
Description
DC Input Battery Charger, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes DC Input Battery Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 290pcs, 3.25x14.25 (746005-021)
- MEDI-FIRST Bandage, Fabric, Box, 2 In L, PK40 (61678)
- FIRST AID ONLY Butterfly Closure, White, Plastic, PK100 (1-120L)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54557)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL Pouch, 4" H x 8" L x 6" W (11260-000039)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management