Shop All EMT Supplies
Stryker Physio-Control
Cup, 6" x 10" x 8" Size
Mfr # 11576-000046
Zoro # G4039091
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Disposable Suction Cup 3 pk
- Size 6 in x 10 in x 8 in
- For Use With Chest Compressions Automated CPR Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11576-000046
- Zoro # G4039091
- Country of Origin United States
- Category EMT Supplies
Dimensions
Size | 6 in x 10 in x 8 in |
Details
Item | Cup |
Includes | (2) Disposable Suction Cup 3 pk |
For Use With | Chest Compressions Automated CPR Device |
Description
Cup, For Use With Chest Compressions Automated CPR Device, Size 6 in x 10 in x 8 in, Includes (2) Disposable Suction Cup 3 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Dynaflex Ultra, 10.1 oz, Dark Bronze (7079818216)
- IVORY IVORY 3.10 oz. Light Scent Bar Soap (12364)
- WATERJEL Burn Face Dressing, Blue, 16"L, 12"W, PK10 (B1216-20.69.000)
- DOVE Bar Soap, 3.25 Oz., Fresh, Gentle, PK48 (CB370944)
- STRYKER PHYSIO-CONTROL Power Supply, 4" x 8" x 6" Size (11576-000071)
- ADVENTURE MEDICAL Emergency Medical Kit, Nylon, Bl, 14-1/2" H (0115-2000)
- A2Z SCILAB College Cotton Pliers (A2Z-ZR727)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-TE)
- EMI Emergency Burn Kit Basic, 17 Components (610)
- EMI Lister Bandage Scissors, Silver, 5-1/2" L (1050)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, PK8 (MS-MPSBKCT - 8)
- Stryker Physio-Control EMT Supplies