Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Carrying Pouch, 4" H x 8" L x 6" W
Mfr # 11425-000001
Zoro # G4037971
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 99425-000023, 99425-000025
- Includes Carrying Pouch
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stryker Physio-Control
- MFR # 11425-000001
- Zoro # G4037971
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Carrying Pouch |
For Use With | Mfr. No. 99425-000023, 99425-000025 |
Includes | Carrying Pouch |
Description
Carrying Pouch, For Use With Mfr. No. 99425-000023, 99425-000025, Dimensions 4 in H x 8 in L x 6 in W, Includes Carrying Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID Essentials Pro100 EASY-ROLL Modular First Aid Cart (31605)
- IMPACT PRODUCTS Bloodborne Pathogen Cleanup Kit, OSHA Compliant, Plastic Case (BWK 7351)
- PELICAN Lid Organizer and Divdr Set for Ems Case (1505EMS)
- EMI Replacement Blades, PK4 (4003)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- STRYKER PHYSIO-CONTROL Trainer Replacement Pads (11250-000140)
- STRYKER PHYSIO-CONTROL Carrying Handle (11512-000002)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- STRYKER HEARTSINE FIRST VOICE WiFi Adaptor with Case (ACC-GTW-US-01)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management