Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Carrying Case, 5" H x 10" L x 8" W
Mfr # 11577-000002
Zoro # G4039371
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Dimensions 5 in H x 10 in L x 8 in W
- Includes Right and Left Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11577-000002
- Zoro # G4039371
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 5 in H x 10 in L x 8 in W |
Details
Item | Carrying Case |
For Use With | Mfr. No. Lifepak 15 |
Includes | Right and Left Pouch |
Description
Carrying Case, For Use With Mfr. No. Lifepak 15, Dimensions 5 in H x 10 in L x 8 in W, Includes Right and Left Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill f/SmartCompliance General Business Cabinet, Splinter Out, PK10 (22-410)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- ACCUTEST Pregnancy Tests, hCG In Urine Detects (PF453)
- MEDSOURCE Pulse Oximeter, Fingertip, Color OLED, Length: 2 9/32 in (MS-74002)
- STRYKER PHYSIO-CONTROL Trainer Replacement Pads (11250-000140)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management