Shop All EMT Supplies
Stryker Physio-Control
Carrying Case, 4" x 8" x 6" Size
Mfr # 11576-000081
Zoro # G4038601
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in x 8 in x 6 in
- Includes Carrying Case, Hard Shell
- For Use With Chest Compressions Automated CPR Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11576-000081
- Zoro # G4038601
- Country of Origin United States
- Category EMT Supplies
Dimensions
Size | 4 in x 8 in x 6 in |
Details
Item | Carrying case |
Includes | Carrying Case, Hard Shell |
For Use With | Chest Compressions Automated CPR Device |
Description
Carrying case, For Use With Chest Compressions Automated CPR Device, Size 4 in x 8 in x 6 in, Includes Carrying Case, Hard Shell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE First Aid Cabinet, White, Metal, 5 shelf (738ANSI)
- FIRST AID ONLY First Aid Kit Fanny Pack, Fabric Case, 49 Pieces (30500)
- EMI Tourniquet, Blue, 1/2" H, 15" L (440)
- DRIVE MEDICAL Gravity 7 LTC Pressure Redistribution Mattress - 76" (15876)
- STRYKER PHYSIO-CONTROL Power Supply, 4" x 8" x 6" Size (11576-000071)
- KEMP USA Firefighter Gear Bag, Red (10-123-RED)
- EMI Lister Bandage Scissors, Silver, 7-1/4" L (1060)
- EMI Search and Rescue Response Kit Medical Supply Refill Kit (512)
- HONEYWELL Tongue Depressor, Non-Sterile, 6In, PK500 (40705TM)
- KEMP USA Kemp Adult/Child CPR Mask, 10-525 (10-525)
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- Stryker Physio-Control EMT Supplies