Shop All EMT Supplies
Stryker Physio-Control
Cable, 6" x 10" x 8" Size
Mfr # 11576-000048
Zoro # G4038942
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in x 10 in x 8 in
- Includes (2) 12V Car Cable
- For Use With Chest Compressions Automated CPR Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11576-000048
- Zoro # G4038942
- Country of Origin United States
- Category EMT Supplies
Dimensions
Size | 6 in x 10 in x 8 in |
Details
Item | Cable |
Includes | (2) 12V Car Cable |
For Use With | Chest Compressions Automated CPR Device |
Description
Cable, For Use With Chest Compressions Automated CPR Device, Size 6 in x 10 in x 8 in, Includes (2) 12V Car Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE CleanCord, Red Plastic Cord, 500 ft. Roll (115668)
- CYNAMED Dental Root Tip Elevator, DEL 80, Gold (CYZR-0835)
- DIAL PROFESSIONAL Body and Hair Care, 1 gal., Peach, PK4 (03986)
- THERACARE TheraCare Soft-Touch Reusable Hot-Cold Gel Pack (24-914)
- STRYKER PHYSIO-CONTROL Power Supply, 4" x 8" x 6" Size (11576-000071)
- KEMP USA Kemp USA Combat Application Tourniquet (C_A_T) (11-178)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-757-020)
- LIL DRUG STORE Single-Dose Medicine Dispenser, 105-Pieces, Plastic Case, Yellow (71622)
- FERNO Cervical Extrication Collar, PK3 (MODEL 449)
- EMI Molle-Pac Trauma Kit(TM), 43 Components (9110)
- EMI Trauma Pac(TM), 81 Components, Black Color (859)
- Stryker Physio-Control EMT Supplies