Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Cable, 4" H x 8" L x 6" W, 10" Cable L
Mfr # 11140-000081
Zoro # G4039128
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Cable Length 10 in
- Includes Cable with ACPA
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11140-000081
- Zoro # G4039128
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 10 in |
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Cable |
For Use With | Mfr. No. Lifepak 15 |
Includes | Cable with ACPA |
Description
Cable, Cable Length 10 in, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Cable with ACPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Conforming Gauze Roll, 2 Per Bag (FAE-1000)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA1G)
- ADAM EQUIPMENT Digital Veterinarian Scale, 200kg/440 lb. Cap., 50g Graduations (CPWplus 200L)
- GEORGIA-PACIFIC Hand Soap, CLR, 900 mL, , 42716, PK4 (42716)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- STRYKER PHYSIO-CONTROL Carrying Handle (11512-000002)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11111-000016)
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- MSA SAFETY Alkaline Battery Pack (10114837)
- Stryker Physio-Control Cardiac Monitors & Defibrillators