Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Battery Charger, 4" H x 8" L x 6" W
Mfr # 11577-000004
Zoro # G4039003
product price: $2,794.99
/ea
Free Shipping & Returns
$2,794.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Includes AC Power Cord, Battery Charger, Mounting Bracket, Operating Instructions
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11577-000004
- Zoro # G4039003
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Battery Charger for Lithium-ion Rechargeable |
For Use With | Mfr. No. Lifepak 15 |
Includes | AC Power Cord, Battery Charger, Mounting Bracket, Operating Instructions |
Description
Battery Charger for Lithium-ion Rechargeable, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes AC Power Cord, Battery Charger, Mounting Bracket, Operating Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER DECKER MEDICAL Valve, Steel Cyl, CGA 540,125 cu. ft., M (CYL125-540GR)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- DUKAL NonSterile Cotton Roll 1 lb (CR1-12)
- BIOTONE Dual-Purpose Massage Creme, 1 gal Jar, Unscented (DPC1G)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000020)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management