Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Battery, 4" H x 8" L x 6" W, 9V Lithium
Mfr # 21330-001176
Zoro # G4038863
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Includes Lithium-ion Battery
- Dimensions 4 in H x 8 in L x 6 in W
- Battery 9V Lithium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 21330-001176
- Zoro # G4038863
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Lithium-ion Battery |
For Use With | Mfr. No. Lifepak 15 |
Includes | Lithium-ion Battery |
Battery | 9V Lithium |
Description
Lithium-ion Battery, Battery 9V Lithium, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Lithium-ion Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Soap, CLR, 17.4 oz, Floral, PK4 (5014-04)
- 3M LITTMANN Snap Tight Soft-Sealing Eartips, Grey, Large and Small (3M40002)
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 2 oz., PK24 (ISSC-2-30+FF)
- CREST HEALTHCARE Adapter Cable, For Arial System (113640)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000311)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11996-000324)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- Stryker Physio-Control Cardiac Monitors & Defibrillators