Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Battery, 4" H x 8" L x 6" W, 11.7V Battery
Mfr # 11403-000001
Zoro # G4038279
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 80403-000148, 80403-000149
- Dimensions 4 in H x 8 in L x 6 in W
- Shelf Life 2 yr
- Electrodes 1
- Battery 11.7V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11403-000001
- Zoro # G4038279
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Battery & 2 sets adult electrodes |
For Use With | Mfr. No. 80403-000148, 80403-000149 |
Shelf Life | 2 yr |
Electrodes | 1 |
Battery | 11.7V |
Includes | Two Sets of Adult Electrodes and One Charge Pak |
Description
Battery & 2 sets adult electrodes, Electrodes 1, Battery 11.7V, Shelf Life 2 yr, For Use With Mfr. No. 80403-000148, 80403-000149, Dimensions 4 in H x 8 in L x 6 in W, Includes Two Sets of Adult Electrodes and One Charge Pak
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gauze Pad, Cotton Blend Gauze, PK100 (3JME3)
- FLAMBEAU First Aid Storage Case, 10-1/4" W x 17-1/2" L x 10-1/2" H (6772PM)
- MILTEX INTEGRA Vantage White Canine Nail Scissors, 4.5in (V1718)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- STRYKER PHYSIO-CONTROL Pouch, 4" H x 8" L x 6" W (11260-000039)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- STRYKER PHYSIO-CONTROL Trainer Replacement Pads (11250-000140)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000093)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.7V Battery (11403-000002)
- Stryker Physio-Control Cardiac Monitors & Defibrillators