Shop All EMT Supplies
Stryker Physio-Control
Back Plate, 4" x 8" x 6" Size
Mfr # 11576-000089
Zoro # G4038671
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Slim Back Plate Grip Tape
- For Use With Chest Compressions Automated CPR Device
- Size 4 in x 8 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11576-000089
- Zoro # G4038671
- Country of Origin United States
- Category EMT Supplies
Dimensions
Size | 4 in x 8 in x 6 in |
Details
Item | Back Plate |
Includes | Slim Back Plate Grip Tape |
For Use With | Chest Compressions Automated CPR Device |
Description
Back Plate, For Use With Chest Compressions Automated CPR Device, Size 4 in x 8 in x 6 in, Includes Slim Back Plate Grip Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91323)
- ALLPOINTS Wipes, Alcohol , Box Of 50 (2801540)
- FIRST AID ONLY Antiseptic Wipes, Assorted, PK42 (12-055)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- STRYKER PHYSIO-CONTROL Power Supply, 4" x 8" x 6" Size (11576-000071)
- MABIS Digital Thermometer, Oral, 2-7/64 In. L (15-691-000)
- EMI First Rspnse Holstr Set, Blk, 5inLx3inH (688)
- MABIS Lister Bandage Scissors, No Clip (25-704-000)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83401)
- EMI Colormed Kelly Forcep, 5.5" Blue (704)
- Stryker Physio-Control EMT Supplies