Shop All EMT Supplies
Stryker Physio-Control
Automated CPR Chest Compressions Trainer
Mfr # 99576-000042
Zoro # G4038638
product price: $14,975.99
/ea
Free Shipping & Returns
$14,975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 1/2 in
- Width 9 3/8 in
- Height 22 in
- Weight 17.7 lb
- Includes Lucas 3 Training Device, Training Accessories, Wall Charger, Instruction, Operating Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 99576-000042
- Zoro # G4038638
- Country of Origin United States
- Category EMT Supplies
Dimensions
Length | 20 1/2 in |
Width | 9 3/8 in |
Height | 22 in |
Details
Item | Automated CPR Chest Compressions Trainer |
Weight | 17.7 lb |
Includes | Lucas 3 Training Device, Training Accessories, Wall Charger, Instruction, Operating Manual |
Compressor Cylinder Material | Medical Grade High Impact Polycarbonate |
Exterior Cover Material | Medical Grade Polyethylene |
Compression Rate | 100 Per min |
Compression/Ventilation Ratios | 30:2 and 15:2 |
Standards | American Heart Association, ECC, ILCOR CPR Guidelines, 21 CFR 870.5200 |
Operating Temp. | 32 Degrees to 104 Degrees F |
Compression Force | 0kg to 70kg of Thrust |
Rescue Breath Settings | 1 sec, 1 1/2 sec, 2 sec |
Power Source | Rechargeable Battery |
Description
Automated CPR Chest Compressions Trainer,Length 20-1/2 In.,Width 9-3/8 In.,Height 22 In.,Weight 17-11/16,Power Source Rechargeable Battery,Compression Rate 100 Per min.,Compression Force 0kg to 70kg of Thrust,Compression/Ventilation Ratios 30:2 and 15:2,Rescue Breath Settings 2 sec., 1-1/2 sec., 1 sec.,Exterior Cover Material Medical Grade Polyethylene,Compressor Cylinder Material Medical Grade High Impact Polycarbonate,Operating Temp. 32 Degrees to 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- A2Z SCILAB 20 Pcs Dental Picks Professional Stainless Steel Oral Cleaning Tools (A2Z-ZR-MPS20)
- DMI Incontinence Pull-On Pant, 46in to 52in (560-7001-1924)
- FIRST AID ONLY Triangular Sling Bandage, 56"X40", Tan (FAE6007)
- STRYKER PHYSIO-CONTROL Power Supply, 4" x 8" x 6" Size (11576-000071)
- EMI Flat Pac Response Kit, Navy Blue (845)
- LEATHERMAN Medical Shears, Black/Orange, 8-18 in. L (832154)
- VIVE HEALTH Hernia Belt Medium 2.0 (SUP1080M)
- FIRST AID ONLY Tongue Depressor, Sterile, 5-1/2In, PK100 (336005)
- CARBONFLEX CarbonFlex 30058 3 in. Round; Pin; Insulated; Non - Gelled; Carbon Rubber; Reusable Electrode; Red 1 Per Pkg (30058)
- ELEVEN-TEN Tourniquet Case, Black, Plastic, 2-1/2" L (80-0944)
- Stryker Physio-Control EMT Supplies