Shop All EMT Supplies
Stryker Physio-Control
Automated CPR Chest Compressions Machine
Mfr # 99576-000043
Zoro # G4038647
product price: $25,413.99
/ea
Free Shipping & Returns
$25,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 1/2 in
- Width 9 3/8 in
- Height 22 in
- Weight 17.7 lb
- Includes Lucas 3 Device, Battery, Case, Stabilization Strap, Suction cups (2),Instruction, Operating Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 99576-000043
- Zoro # G4038647
- Country of Origin United States
- Category EMT Supplies
Dimensions
Length | 20 1/2 in |
Width | 9 3/8 in |
Height | 22 in |
Details
Item | Automated CPR Chest Compressions Machine |
Weight | 17.7 lb |
Includes | Lucas 3 Device, Battery, Case, Stabilization Strap, Suction cups (2),Instruction, Operating Manual |
Operating Temp. | 32 Degrees to 104 Degrees F |
Compressor Cylinder Material | Medical Grade High Impact Polycarbonate |
Compression/Ventilation Ratios | 30:2 and 15:2 |
Compression Force | 0kg to 70kg of Thrust |
Compression Rate | 100 Per min |
Exterior Cover Material | Medical Grade Polyethylene |
Power Source | Rechargeable Battery |
Rescue Breath Settings | 1 sec, 1 1/2 sec, 2 sec |
Standards | American Heart Association, ECC, ILCOR CPR Guidelines, 21 CFR 870.5200 |
Green Environmental Attribute | Product is Rechargeable |
Description
Automated CPR Chest Compressions Machine,Length 20-1/2 In.,Width 9-3/8 In.,Height 22 In.,Weight 17-11/16,Power Source Rechargeable Battery,Compression Rate 100 Per min.,Compression Force 0kg to 70kg of Thrust,Compression/Ventilation Ratios 30:2 and 15:2,Rescue Breath Settings 2 sec., 1-1/2 sec., 1 sec.,Exterior Cover Material Medical Grade Polyethylene,Compressor Cylinder Material Medical Grade High Impact Polycarbonate,Operating Temp. 32 Degrees to 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 9" Single Rod, Gray (WS-SR9C)
- HOSPECO Sanitary Napkin Bag, PK250 (HS-6141)
- FIRST AID ONLY Patch Bandage, Woven, 11/16"W, 10/Box (A177)
- VASELINE Jelly Original, 1.75 oz Jar, PK144 (31100CT)
- STRYKER PHYSIO-CONTROL Power Supply, 4" x 8" x 6" Size (11576-000071)
- JMA JMA: 50 Hook wall display (JMA-5-DISP)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, PK8 (MS-MPSBKCT - 8)
- FIRST AID ONLY Bleeding Control Kit, 11pcs, 10.5x3.5", Red (91133)
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- EMI Standard Punch w/Pocket Clip (1066)
- DAP Dynaflex Ultra, 10.1 oz, Clear (7079818212)
- Stryker Physio-Control EMT Supplies