Shop All AEDs
Stryker Physio-Control
AED Value Package, Semi-Automatic
Mfr # 99512-001262-MD
Zoro # G6674325
product price: $2,719.99
/ea
Free Shipping & Returns
$2,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Semi-Automatic
- Waveform / Measurement Stored Biphasic Truncated Exponential
- Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
- Charging Time 0 sec
- Height 3.8125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 99512-001262-MD
- Zoro # G6674325
- UPC # 815479025917
- Country of Origin United States
- Category AEDs
Dimensions
Height | 3.8125 in |
Cable Length | 42 in |
Width | 8.9063 in |
Details
Item | AED Value Package |
Operation Mode | Semi-Automatic |
Waveform / Measurement Stored | Biphasic Truncated Exponential |
Energy | Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J) |
Charging Time | 0 sec |
Information Displayed | Instructions |
CPR Feedback | No |
Cycle Time | Less Than 10 sec |
Includes | Defibrillator, (2) Electrodes, Battery, Responder Kit, Inspection Tag, Carrying Handle, Medical Direction, First Voice Manager, Administrator Toolkit |
Cycles per Charge | 1 |
Electrodes | Adult Pak, Pediatric Pad-Pak |
Shelf Life | 4 yr |
Battery | Li-MnO2 |
Description
AED Value Package, Semi-Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, CPR Feedback No, Charging Time 0 sec, Cycles per Charge 1, Less Than 10 sec Cycle Time, Electrodes Adult Pak, Pediatric Pad-Pak, Cable Length 42 in, Height 3.8125 in, Width 8.9063 in, Information Displayed Instructions, Shelf Life 4 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Softsoap No Scent Antibacterial Liquid Hand Soap (US04966A)
- FIRST AID ONLY Blood Clotting Spray, Bottle, 3 oz. (M529)
- FIRST AID ONLY Unitized First Aid kit, Metal, 50 Person (90600)
- FIRST AID ONLY First Responder Bag, 8-3/4x7-1/2x16 (520-FR/BAG-FAO)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001261-SP)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001262)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268-SP)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268F)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268)
- STRYKER PHYSIO-CONTROL AED Carrying Case, 8" H x 14" L x 13" W (11425-000007)
- DEFIBTECH View AED 4 yr. Battery (DCF-2003)
- Stryker Physio-Control AEDs