Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
AED Simulator, 4" H x 8" L x 6" W
Mfr # 11996-000310
Zoro # G4020438
Free Shipping & Returns
$1,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
- Includes Quick-Combo 3-Lead Patient, Simulator
- Features Connects Directly to Your Lifepak Defibrillator for Safe, Interactive Training. Select From 17 Ecg Rhythms Including: Fibrillation, Tachycardias and Bradycardias
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stryker Physio-Control
- MFR # 11996-000310
- Zoro # G4020438
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | AED Simulator |
For Use With | Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e |
Includes | Quick-Combo 3-Lead Patient, Simulator |
Features | Connects Directly to Your Lifepak Defibrillator for Safe, Interactive Training. Select From 17 Ecg Rhythms Including: Fibrillation, Tachycardias and Bradycardias |
Description
AED Simulator, For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes Quick-Combo 3-Lead Patient, Simulator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UVP 34-0010-01 replacement light bulb lamp (34-0010-01 UVP)
- MEGAMOVER Portable Patient Transport Unit, 36 in. L (73254)
- DMI Abdominal Binder, 3-Panel, 30-45 In. Waist (632-6204-1920)
- DIAL Dial Hair And Body Wash 1 gal. Jug, PK4 (2340003986)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000020)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000311)
- STRYKER PHYSIO-CONTROL Carrying Handle (11512-000002)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- HEARTSINE Samaritan Pediatric Pad-Pak Pink (PAD-PAK-02)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management