Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
AED DVD, 1" H x 6" L x 6" W
Mfr # 26500-003545
Zoro # G4020480
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 20e
- Dimensions 1 in H x 6 in L x 6 in W
- Includes DVD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 26500-003545
- Zoro # G4020480
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 1 in H x 6 in L x 6 in W |
Details
Item | AED DVD |
For Use With | Mfr. No. Lifepak 20e |
Includes | DVD |
Description
AED DVD, For Use With Mfr. No. Lifepak 20e, Dimensions 1 in H x 6 in L x 6 in W, Includes DVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 60inL x 18inW x 80inH (436941)
- FIXODENT Fixodent Tube Original .75 oz., PK24 (30037)
- FABRICATION ENTERPRISES TheraPutty® Plus Antimicrobial Exercise Putty, Tan, 4 Ounce, XX-Soft (263250)
- ACE Elastic Bandage with E-Z Clips, 2 x 50 (207310)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000020)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001259)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management