Shop All AEDs
Stryker Heartsine
Training Remote, 4" H x 8" L x 6" W
Mfr # 11516-000014
Zoro # G4038531
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 11561-000059
- Dimensions 4 in H x 8 in L x 6 in W
- Includes Remote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Heartsine
- MFR # 11516-000014
- Zoro # G4038531
- Country of Origin United Kingdom
- Category AEDs
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Training Remote |
For Use With | Mfr. No. 11561-000059 |
Includes | Remote |
Description
Training Remote, For Use With Mfr. No. 11561-000059, Dimensions 4 in H x 8 in L x 6 in W, Includes Remote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEENO Daily Moisturizing Lotion, 12 oz Pump Bottle (3600)
- MEDSOURCE Splint, Orange, 36 in. L (MS-93010)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK20 (I211)
- SCIENTIFIC LABWARES Bucket Stainless Steel 16 Qt (785-115)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS003F-SP)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS001F-MD)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS002F-SP)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS002F)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS002F-SP-MD)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- HEARTSINE AED Trainer Electrode Cart. (TRN-PAK-04)
- Stryker Heartsine AEDs