Shop All Cardiac Monitors & Defibrillators
Stryker Heartsine
Training Electrodes, 4" H x 8" L x 6" W
Mfr # 11516-000017
Zoro # G4038489
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 11561-000059; Mfr. No. 11516-000091; Mfr. No. 11516-000092
- Dimensions 4 in H x 8 in L x 6 in W
- Includes Training Electrodes (Adhesive), Training Pad-Pak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Heartsine
- MFR # 11516-000017
- Zoro # G4038489
- Country of Origin United Kingdom
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Training Electrodes |
For Use With | Mfr. No. 11561-000059; Mfr. No. 11516-000091; Mfr. No. 11516-000092 |
Includes | Training Electrodes (Adhesive), Training Pad-Pak |
Description
Training Electrodes, For Use With Mfr. No. 11561-000059; Mfr. No. 11516-000091; Mfr. No. 11516-000092, Dimensions 4 in H x 8 in L x 6 in W, Includes Training Electrodes (Adhesive), Training Pad-Pak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-3004 SmartCompliance Refill 3/4"X 3" Adhesive Bandages, Plastic, 25/Box (FAE-3004)
- DIAL MFG BEARING HI RISE 3/4"" (6644)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- OKEEFFES Hand Cream, Hypoallergenic, 3.0 oz, White (GORK0290001)
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- STRYKER HEARTSINE Aviation Package, 8" H, 2" D, 8" W (80514-000264)
- STRYKER HEARTSINE Automated External Defibrillator, 8 In. H (HS001F)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS147SM)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS180SM-MD)
- Stryker Heartsine AEDs, Defibrillators & CPR Management