Shop All AEDs
Stryker Heartsine
Training Electrodes, 4" H x 8" L x 6" W
Mfr # 11516-000011
Zoro # G4038321
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 11561-000059; Mfr. No. 11516-000091; Mfr. No. 11516-000092
- Dimensions 4 in H x 8 in L x 6 in W
- Includes Training Electrodes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Heartsine
- MFR # 11516-000011
- Zoro # G4038321
- Country of Origin United Kingdom
- Category AEDs
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Training Electrodes-25 Pack |
For Use With | Mfr. No. 11561-000059; Mfr. No. 11516-000091; Mfr. No. 11516-000092 |
Includes | Training Electrodes |
Description
Training Electrodes-25 Pack, For Use With Mfr. No. 11561-000059; Mfr. No. 11516-000091; Mfr. No. 11516-000092, Dimensions 4 in H x 8 in L x 6 in W, Includes Training Electrodes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Addaprin Pain Relief (1625314)
- ALCO Vinyl Seat Upholstery, 18" W, 8 Hole, Black (779-A3)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical Supply W1343P Couture Offset Cane with Matching Tip - Pink Floral (W1343P)
- EKLIND 5/32" Ball Hex-L® Key (18210)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (HS01X-MD)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80514-000309)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS002F-SP-MD)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS001F-MD)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS002F-SP)
- ZOLL Powerheart G3 AED Polarized Adult Defibrillation Pads (9660-001)
- Stryker Heartsine AEDs, Defibrillators & CPR Management