Shop All AEDs
Stryker Heartsine
Training Electrodes, 4" H x 8" L x 6" W
Mfr # 11516-000009
Zoro # G4038507
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 11561-000059; Mfr. No. 11516-000091; Mfr. No. 11516-000092
- Dimensions 4 in H x 8 in L x 6 in W
- Includes Training Electrodes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Heartsine
- MFR # 11516-000009
- Zoro # G4038507
- Country of Origin United Kingdom
- Category AEDs
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Training Electrodes-10 Pack |
For Use With | Mfr. No. 11561-000059; Mfr. No. 11516-000091; Mfr. No. 11516-000092 |
Includes | Training Electrodes |
Description
Training Electrodes-10 Pack, For Use With Mfr. No. 11561-000059; Mfr. No. 11516-000091; Mfr. No. 11516-000092, Dimensions 4 in H x 8 in L x 6 in W, Includes Training Electrodes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- DYNAREX Sensi Wrap, 1" x 5 yd., Tan, PK30 (3171)
- WESTCOTT Westcott ACM90751 Midol Complete Pain Reliever Caplets; Blue (ACM90751)
- SC JOHNSON PROFESSIONAL 1,000 mL Paste Hand Cleaner Pump Bottle (09102)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS003F-SP)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS001F-MD)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (HS01X-MD)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80514-000309)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS002F)
- AERO HEALTHCARE Heartsine Sam 350P Aed (350-STR-US-10)
- Stryker Heartsine AEDs, Defibrillators & CPR Management