Shop All AEDs
Stryker Heartsine
Trainer Charger, 4" H x 8" L x 6" W
Mfr # 11516-000012
Zoro # G4038470
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 11561-000059; Mfr. No. 11516-000091; Mfr. No. 11516-000092
- Includes Wall Plug In Set
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Heartsine
- MFR # 11516-000012
- Zoro # G4038470
- Country of Origin United Kingdom
- Category AEDs
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Trainer Charger with Wall Plugs |
For Use With | Mfr. No. 11561-000059; Mfr. No. 11516-000091; Mfr. No. 11516-000092 |
Includes | Wall Plug In Set |
Description
Trainer Charger with Wall Plugs, For Use With Mfr. No. 11561-000059; Mfr. No. 11516-000091; Mfr. No. 11516-000092, Dimensions 4 in H x 8 in L x 6 in W, Includes Wall Plug In Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Pail w/Lid, Universal, 7 qt. (520-1209-1900)
- TAYLOR PRECISION PRODUCTS Pure White Digital Bathroom Scale, 440-Lb. Capacity (752840133)
- UNITED SCIENTIFIC Wood Splints PK500 (WSP500)
- ACME UNITED Global Industrial Standard Vehicle First Aid Kit, 25 Person (761293)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80514-000309)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS002F-SP)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS003F-SP)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS002F)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS002F-SP-MD)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- Stryker Heartsine AEDs, Defibrillators & CPR Management