Shop All Cardiac Monitors & Defibrillators
Stryker Heartsine
Trainer, 8" H, 2" D, 8" W, 39" Cable Length
Mfr # 11516-000092
Zoro # G4038303
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Standards AHA Compliant, OSHA PPE Compliant
- Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
- CPR Feedback Yes
- Cable Length 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Heartsine
- MFR # 11516-000092
- Zoro # G4038303
- Country of Origin United Kingdom
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 39 in |
Height | 8 in |
Width | 8 in |
Depth | 2 in |
Details
Item | Trainer |
Operation Mode | Automatic |
Standards | AHA Compliant, OSHA PPE Compliant |
Energy | Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J) |
CPR Feedback | Yes |
Includes | Heart sine Trainer, Carrying Case, Training Pad-Pak, Charger and Manual |
Description
Trainer, Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), CPR Feedback Yes, Cable Length 39 in, Height 8 in, Width 8 in, Depth 2 in, Standards AHA Compliant, OSHA PPE Compliant, Includes Heart sine Trainer, Carrying Case, Training Pad-Pak, Charger and Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bloodborne Pathogen Kit, Plastic Case (217-O)
- FERNO Basket Stretcher, 900 lb., 82-1/2 In, Black (RE1107)
- BAND-AID Band Aid Comfort Flex Family Pak All One Size 60 Count, PK24 (1005635)
- SCOTT Essential Green Certified Foam Skin Cleanser, Neutral, 1000 mL Bottle (91565)
- STRYKER HEARTSINE Aviation Package, 8" H, 2" D, 8" W (80514-000264)
- STRYKER HEARTSINE Automated External Defibrillator, 8 In. H (HS001F)
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- HEARTSINE Defibrillator Wall Cabinet (AEKM04)
- HEARTSINE Sam 450P AED (PAD-450P)
- AEK Magnetic Cabinet Label Automated Defibrillator AED (EN9462)
- HEARTSINE Defibrillator Wall Cabinet, Alarmed (AEKM05)
- Stryker Heartsine AEDs, Defibrillators & CPR Management