Shop All Cardiac Monitors & Defibrillators
Stryker Heartsine
Trainer, 8" H, 2" D, 8" W, 39" Cable Length
Mfr # 11516-000059
Zoro # G4038349
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Standards AHA Compliant, OSHA PPE Compliant
- Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
- Includes Carrying Case, Charger, Heart Sine Trainer, Remote Sold Separately (454J41), Training Pad-Pak
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Heartsine
- MFR # 11516-000059
- Zoro # G4038349
- Country of Origin United Kingdom
- Category Cardiac Monitors & Defibrillators
Dimensions
Depth | 2 in |
Cable Length | 39 in |
Width | 8 in |
Height | 8 in |
Details
Item | Trainer |
Operation Mode | Automatic |
Standards | AHA Compliant, OSHA PPE Compliant |
Energy | Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J) |
Includes | Carrying Case, Charger, Heart Sine Trainer, Remote Sold Separately (454J41), Training Pad-Pak |
CPR Feedback | No |
Description
Trainer, Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), CPR Feedback No, Cable Length 39 in, Height 8 in, Width 8 in, Depth 2 in, Standards AHA Compliant, OSHA PPE Compliant, Includes Carrying Case, Charger, Heart Sine Trainer, Remote Sold Separately (454J41), Training Pad-Pak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Hair/Body Wash, 1L, OE, PK 8 (DIA04029)
- ILC Replacement for Nihon Kohden K10-nk2-s0 Direct-connect EKG Cables (K10-NK2-S0 DIRECT-CONNECT EKG CABLES NIHON KOHDEN)
- LEARNING RESOURCES Toothbrush Timer, 3PK (LER4371)
- PHYSICIANSCARE Scissors, 7 In. L, Silver, Rounded, Titanium (90293)
- STRYKER HEARTSINE Aviation Package, 8" H, 2" D, 8" W (80514-000264)
- STRYKER HEARTSINE Automated External Defibrillator, 8 In. H (HS001F)
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- ZOLL PEDI-PADZ II ELECTRODES - ONE PAIR (8900-0810-01)
- HEARTSINE Gateway Replacement Batteries 4X CR123A (ACC-BAT-GW)
- AEK Magnetic Cabinet Label Automated Defibrillator AED (EN9462)
- FIRST VOICE Defibrillator Storage Cabinet, White (TSGEN-1)
- Stryker Heartsine Cardiac Monitors & Defibrillators