Shop All Cardiac Monitors & Defibrillators
Stryker Heartsine
Data Cable, 4" H x 8" L x 6" W, 60"Cable L
Mfr # 11516-000018
Zoro # G4038452
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263
- Dimensions 4 in H x 8 in L x 6 in W
- Includes Data Cable
- Cable Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Heartsine
- MFR # 11516-000018
- Zoro # G4038452
- Country of Origin United Kingdom
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Cable Length | 48 in |
Details
Item | Data Cable |
For Use With | Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263 |
Includes | Data Cable |
Description
Data Cable, Cable Length 48 in, For Use With Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263, Dimensions 4 in H x 8 in L x 6 in W, Includes Data Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Thermometer, Oral, Metric, White (21-770)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK NAR Emergency Trauma Dressing (EN9523)
- MOBILEAID BLS Pro 100 Easy-Roll First Aid Station (31587)
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- STRYKER HEARTSINE Aviation Package, 8" H, 2" D, 8" W (80514-000264)
- STRYKER HEARTSINE Automated External Defibrillator, 8 In. H (HS001F)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001259)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- HEARTSINE Gateway Replacement Batteries 4X CR123A (ACC-BAT-GW)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- Stryker Heartsine AEDs, Defibrillators & CPR Management