Shop All AEDs
Stryker Heartsine
Battery, 4" H x 8" L x 6" W, 18V Battery
Mfr # 11516-000027
Zoro # G4038428
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263
- Dimensions 4 in H x 8 in L x 6 in W
- Battery 18V
- Electrodes 1
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Heartsine
- MFR # 11516-000027
- Zoro # G4038428
- Country of Origin United Kingdom
- Category AEDs
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Aviation Pad/Battery Pack |
For Use With | Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263 |
Battery | 18V |
Electrodes | 1 |
Shelf Life | 4 yr |
Includes | Aviation Adult Pad-Pak |
Description
Aviation Pad/Battery Pack, Electrodes 1, Battery 18V, Shelf Life 4 yr, For Use With Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263, Dimensions 4 in H x 8 in L x 6 in W, Includes Aviation Adult Pad-Pak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Stainless Steel Medical Instrument Box Organizer Perforated Storage Tray w/ Lid - 6.75Lx3Wx1.25H (A2Z-ZR-BOX7315-FN)
- AJAX Softsoap Elements Aloe Vera Scent Liquid Hand Soap (US04968A)
- MCKESSON BRAND McKesson Bismuth Subsalicylate Anti-Diarrheal, 200PK (82473)
- REGISTRY Cotton Swab, 500PK (CT-1519)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS002F-SP-MD)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS002F-SP)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS001F-MD)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS003F-SP)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS002F)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (HS01X-MD)
- DEFIBTECH Defibrillator, Shlf Life 4yr, 3yr PrgmMgt (CCD-A1014EN)
- Stryker Heartsine AEDs, Defibrillators & CPR Management