Shop All Cardiac Monitors & Defibrillators
Stryker Heartsine
Battery, 4" H x 8" L x 6" W, 18V Battery
Mfr # 11516-000004
Zoro # G4038400
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263
- Battery 18V
- Dimensions 4 in H x 8 in L x 6 in W
- Electrodes 1
- Includes Pediatric-Pak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Heartsine
- MFR # 11516-000004
- Zoro # G4038400
- Country of Origin United Kingdom
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Pad/Battery Pack |
For Use With | Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263 |
Battery | 18V |
Electrodes | 1 |
Includes | Pediatric-Pak |
Shelf Life | 4 yr |
Description
Pad/Battery Pack, Electrodes 1, Battery 18V, Shelf Life 4 yr, For Use With Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263, Dimensions 4 in H x 8 in L x 6 in W, Includes Pediatric-Pak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA First Aid Blanket Bag (10-127)
- BITE AWAY Bite Relief Device For Variety of Insects (VI00545)
- FIRST VOICE Cohesive Bandage, Blue, 3" x 5 yd., PK8 (TS-3189-8DB)
- HEARTSINE Sam 450P AED (PAD-450P)
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- STRYKER HEARTSINE Automated External Defibrillator, 8 In. H (HS001F)
- STRYKER HEARTSINE Aviation Package, 8" H, 2" D, 8" W (80514-000264)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001267)
- ZOLL Pedi-padz II Defibrillator Pads, Kid, 2yr (8900081001)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11111-000016)
- Stryker Heartsine AEDs, Defibrillators & CPR Management