Shop All Cardiac Monitors & Defibrillators
Stryker Heartsine
Aviation Package, 8" H, 2" D, 8" W
Mfr # 60514-000312
Zoro # G4038032
product price: $1,661.99
/ea
Free Shipping & Returns
$1,661.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Waveform / Measurement Stored Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
- Standards AHA Compliant, OSHA PPE Compliant
- Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
- Charging Time Up to 8 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Heartsine
- MFR # 60514-000312
- Zoro # G4038032
- Country of Origin United Kingdom
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 39 in |
Width | 8 in |
Depth | 2 in |
Height | 8 in |
Details
Item | Aviation Package |
Operation Mode | Automatic |
Waveform / Measurement Stored | Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance |
Standards | AHA Compliant, OSHA PPE Compliant |
Energy | Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J) |
Charging Time | Up to 8 sec |
CPR Feedback | No |
Battery | Li-MnO2 |
Includes | Heart sine 360, Carrying Case, TSO Pak-Pak, Inspection Tag, Administrator Tool Kit |
Shelf Life | 4 yr |
Electrodes | FAA Adult Pad-Pak, Pediatric Pad-Pak |
Information Displayed | CPR Metronome, Guidance, Place Electrodes, Shock Advised |
Description
Aviation Package, Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2, Waveform / Measurement Stored Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance, CPR Feedback No, Charging Time Up to 8 sec, Electrodes FAA Adult Pad-Pak, Pediatric Pad-Pak, Cable Length 39 in, Height 8 in, Width 8 in, Depth 2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSODYNE Sensodyne Fresh Mint 4 oz., PK12 (08115)
- ACME UNITED First Aid Only FAE-7004 SmartCompliance Refill Aspirin, 2 Tablets/Packet, 10 Packets/Box (FAE-7004)
- 3M Nexcare„¢ Waterproof Bandages, 432-50, 50 ct. Assorted, Clear (MMM43250)
- HONEYWELL Bandage, Beige (100520-H5)
- STRYKER HEARTSINE Aviation Package, 8" H, 2" D, 8" W (80514-000264)
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- STRYKER HEARTSINE Automated External Defibrillator, 8 In. H (HS001F)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000311)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000090)
- HEARTSINE Defibrillator Wall Cabinet, Alarmed (AEKM05)
- Stryker Heartsine AEDs, Defibrillators & CPR Management