Shop All AEDs
Stryker Heartsine
AED Mobile Package, 8" H, 2" D, 8" W
Mfr # HS002F-SP-MD
Zoro # G4037883
Free Shipping & Returns
$2,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Semi-Automatic
- Waveform / Measurement Stored Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
- Standards AHA Compliant, OSHA PPE Compliant
- Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
- Charging Time Up to 8 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stryker Heartsine
- MFR # HS002F-SP-MD
- Zoro # G4037883
- Country of Origin United Kingdom
- Category AEDs
Dimensions
Depth | 2 in |
Width | 8 in |
Cable Length | 39 in |
Height | 8 in |
Details
Item | AED Mobile Package |
Operation Mode | Semi-Automatic |
Waveform / Measurement Stored | Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance |
Standards | AHA Compliant, OSHA PPE Compliant |
Energy | Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J) |
Charging Time | Up to 8 sec |
Electrodes | Adult Pak, Pediatric Pad-Pak |
Includes | Heart sine 450 AED, Carrying Case, Responder Kit, AED Inspection Tag, Administrator Tool Kit, Water and Dust Tight Carrying Case, Compliance Management |
Shelf Life | 4 yr |
Information Displayed | CPR Assistance, CPR Metronome, Guidance, Place Electrodes, Shock Advised |
CPR Feedback | Yes |
Battery | Li-MnO2 |
Description
AED Mobile Package, Semi-Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2, Waveform / Measurement Stored Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance, CPR Feedback Yes, Charging Time Up to 8 sec, Electrodes Adult Pak, Pediatric Pad-Pak, Cable Length 39 in, Height 8 in, Width 8 in, Depth 2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cables AND Sensors S810-70p0 (S810-70P0 CABLES AND SENSORS)
- GENUINE FIRST AID First Aid Burn Cream, 0.9g, PK10 (9999-1201)
- MEDSOURCE Athletic Tape, 1/2" x 10 yd., PK288 (MS-15500)
- GOJO Premium Lotion Soap, Waterfall, 800 mL Bag-in-Box Refill, 12PK (9106-12)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS003F-SP)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80514-000309)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS001F-MD)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS002F)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (HS01X-MD)
- CUBIX SAFETY Transforming, 3D, AED Wall Sign (Flex3DWS)
- Stryker Heartsine AEDs, Defibrillators & CPR Management