Shop All AEDs
Stryker Heartsine
AED Mobile Package, 8" H, 2" D, 8" W
Mfr # HS001F-SP
Zoro # G4037630
product price: $1,718.99
/ea
Free Shipping & Returns
$1,718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Semi-Automatic
- Waveform / Measurement Stored Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
- Standards AHA Compliant, OSHA PPE Compliant
- Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
- Charging Time Up to 8 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Heartsine
- MFR # HS001F-SP
- Zoro # G4037630
- Country of Origin United Kingdom
- Category AEDs
Dimensions
Cable Length | 39 in |
Height | 8 in |
Width | 8 in |
Depth | 2 in |
Details
Item | AED Mobile Package |
Operation Mode | Semi-Automatic |
Waveform / Measurement Stored | Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance |
Standards | AHA Compliant, OSHA PPE Compliant |
Energy | Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J) |
Charging Time | Up to 8 sec |
Information Displayed | CPR Metronome, Guidance, Place Electrodes, Shock Advised |
Electrodes | Adult Pak, Pediatric Pad-Pak |
Shelf Life | 4 yr |
CPR Feedback | No |
Battery | Li-MnO2 |
Includes | Carrying Case, Responder Kit, AED Inspection Tag, Administrator Tool Kit and A Water, Dust Tight Carrying Case |
Description
AED Mobile Package, Semi-Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2, Waveform / Measurement Stored Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance, CPR Feedback No, Charging Time Up to 8 sec, Electrodes Adult Pak, Pediatric Pad-Pak, Cable Length 39 in, Height 8 in, Width 8 in, Depth 2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW WORLD IMPORTS 5 inch Black Comb, Individually Wrapped, 144PK (BC5|1)
- MEDLINE Plastic Adhesive Bandages, 3/4"X3", PK100 (NON25500)
- FIRST AID ONLY Padded Splint, 4 x 24, Blue/White (336007)
- STERICYCLE Locking Wall Cabinet, 1.4 Qt MB System (NDCSS1)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS003F-SP)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (HS01X-MD)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS001F-MD)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS003F-MD)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS002F)
- CUBIX SAFETY Premium, Alarmed, Compact AED Cabinet (CB1-S)
- Stryker Heartsine AEDs, Defibrillators & CPR Management