Shop All Cardiac Monitors & Defibrillators
Stryker Heartsine
AED Carrying Case, 9" H x 21" L x 18" W
Mfr # 11516-000114
Zoro # G4038498
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263
- Dimensions 9 in H x 21 in L x 18 in W
- Includes Backpack Carry Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Heartsine
- MFR # 11516-000114
- Zoro # G4038498
- Country of Origin United Kingdom
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 9 in H x 21 in L x 18 in W |
Details
Item | AED Carrying Case |
For Use With | Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263 |
Includes | Backpack Carry Case |
Description
AED Carrying Case, For Use With Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263, Dimensions 9 in H x 21 in L x 18 in W, Includes Backpack Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Stop Bleed Kit, 18 Components (MS-ELITE-142B)
- FIRST AID ONLY SmartCompliance Plastic Bandages, 3/4 x 3, PK25 (FAE-3004)
- AFS Stationary Bier Pin (7/16") (5711049)
- HONEYWELL Bloodborne Pathogen Kit, Disposable (Z019848)
- STRYKER HEARTSINE Automated External Defibrillator, 8 In. H (HS001F)
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- STRYKER HEARTSINE Aviation Package, 8" H, 2" D, 8" W (80514-000264)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- ALLEGRO INDUSTRIES Small Defibrillator Wall Case with Alarm (4210-01)
- HEARTSINE Wire Wall Bracket, Samaritan Pad (PAD-CAB-02)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000090)
- Stryker Heartsine Cardiac Monitors & Defibrillators