Shop All Cardiac Monitors & Defibrillators
Stryker Heartsine
AED Carrying Case, 5" H x 11" L x 9" W
Mfr # 11516-000022
Zoro # G4038513
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263
- Includes Soft Carry Case
- Dimensions 5 in H x 11 in L x 9 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stryker Heartsine
- MFR # 11516-000022
- Zoro # G4038513
- Country of Origin United Kingdom
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 5 in H x 11 in L x 9 in W |
Details
Item | AED Carrying Case |
For Use With | Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263 |
Includes | Soft Carry Case |
Description
AED Carrying Case, For Use With Mfr. No. 80514-000309; Mfr. No. 80515-000002; Mfr. No. 80514-000264; Mfr. No. 80514-000312; Mfr. No. 80514-000263, Dimensions 5 in H x 11 in L x 9 in W, Includes Soft Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE DoubleStop XL Male Guards, 7.5 x 11, 14PK NOW 8x8, Pack/18 (1453)
- STOUT Dispenser, Fem Hy, Tidy Girl (STOTGUDP)
- STEAMSPA Essence of Peppermint Aromatherapy Oil Extract Value Pack (G-OILPEP3)
- 3M ACE 207310 Elastic Bandage with E-Z Clips, 2" (207310)
- STRYKER HEARTSINE Aviation Package, 8" H, 2" D, 8" W (80514-000264)
- STRYKER HEARTSINE Automated External Defibrillator, 8 In. H (HS001F)
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS147SM)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000311)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- ZOLL Pedi-padz II Defibrillator Pads, Kid, 2yr (8900081001)
- Stryker Heartsine Cardiac Monitors & Defibrillators