Shop All Hex Head Cap Screws
Strybuc Industries
Hex Head Cap Screw, Zinc Plated Steel, 25 PK
Mfr # 20-004-25
Zoro # G509920325
product price: $5.99
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strybuc Industries
- MFR # 20-004-25
- Zoro # G509920325
- UPC # 715384006691
- Country of Origin United States
- Category Hex Head Cap Screws
Details
System of Measurement | Inch |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Special screw to attach window face guides. This is made of steel. The finish is zinc plated.Flat headSheet metal screwPhillips head#6 x 3/8 in. size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain (K2024)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel (U07111.062.0425)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG350281028112)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.020", Pk20 (MSA020-20)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 5 in L (U01200.112.0500)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01210.031.0350)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 50 PK (N04100.037.0087)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (U04100.037.0175)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK (N04104.050.0375)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L, 5 PK (U04100.050.0950)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00712)
- Strybuc Industries Hex Head Cap Screws