Shop All Mercury Displacement Contactors
Struthers-Dunn
MercuryDisplacementContactor, 2NO, 24VDC
Mfr # M60AA-24D
Zoro # G108389714
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Number of Poles 2
- Contact Amp Rating (Resistive) 60 A
- Coil Volts 24 V DC
- Depth 2.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Struthers-Dunn
- MFR # M60AA-24D
- Zoro # G108389714
- Country of Origin United States
- Category Mercury Displacement Contactors
Dimensions
Depth | 2.59 in |
Height | 5 in |
Width | 3.51 in |
Overall Depth | 2.59 in |
Overall Height | 5.06 in |
Overall Width | 3.51 in |
Description
Mercury Displacement Contactor, Coil Voltage 24V DC, Contact Form 2NO, Contact Material Liquid Mercury, Number of Poles 2, Mounting Style Surface, Horsepower @ Three Phase - 600V AC 10 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 5 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Terminal Connection Type Screw Terminals, AC Full Load Current - Inductive @ Single Phase Not Applicable
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (TLP808)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB250)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W210)
- STRUTHERS-DUNN Mercury Contactor, SPST, 35A, 120VAC (M35A-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC (M60AA-240VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 120VAC (M60AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 35A, 120VAC (M35AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 35A, 120VAC (M35AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- Struthers-Dunn Mercury Displacement Contactors