Shop All Mercury Displacement Contactors
Struthers-Dunn
MercuryDisplacementContactor, 1NO, 48VDC
Mfr # M35A-48VDC
Zoro # G308389712
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO
- Number of Poles 1
- Contact Amp Rating (Resistive) 35 A
- Coil Volts 48 V DC
- Depth 2.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Struthers-Dunn
- MFR # M35A-48VDC
- Zoro # G308389712
- Country of Origin United States
- Category Mercury Displacement Contactors
Dimensions
Depth | 2.31 in |
Height | 4.84 in |
Width | 2.02 in |
Overall Width | 2.02 in |
Overall Height | 4.87 in |
Overall Depth | 2.31 in |
Description
Mercury Displacement Contactor, Coil Voltage 48V DC, Contact Form 1NO, Contact Material Liquid Mercury, Number of Poles 1, Mounting Style Surface, Horsepower @ Three Phase - 600V AC 10 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 5 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Terminal Connection Type Screw Terminals, AC Full Load Current - Inductive @ Single Phase Not Applicable
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 010Vdc (BTT-N00-4)
- LUTRON Lutron MS-OPS5MH-LA Maestro Almond Large Occupancy Room Switch (156118)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/16" Inside Diameter - 4' Long Stick - Red (HS372-RD)
- ARLINGTON INDUSTRIES 1/2 in. Non-Metallic Liquid-Tight Push-On Connector (NMLT5-1)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 120VAC (M60AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC (M60AA-240VAC)
- STRUTHERS-DUNN Mercury Contactor, SPST, 35A, 120VAC (M35A-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 35A, 120VAC (M35AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 35A, 120VAC (M35AA-120VAC)
- Struthers-Dunn Mercury Displacement Contactors