Shop All Mercury Displacement Contactors
Struthers-Dunn
MercuryDisplacementContactor, 1NO, 12VDC
Mfr # M60A-12VDC
Zoro # G108389691
original price:
$186.95
5% off
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO
- Number of Poles 1
- Contact Amp Rating (Resistive) 60 A
- Coil Volts 12 V DC
- Depth 2.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Struthers-Dunn
- MFR # M60A-12VDC
- Zoro # G108389691
- Country of Origin United States
- Category Mercury Displacement Contactors
Dimensions
Depth | 2.31 in |
Height | 5 in |
Width | 2.02 in |
Overall Depth | 2.31 in |
Overall Height | 5.06 in |
Overall Width | 2.02 in |
Description
Mercury Displacement Contactor, Coil Voltage 12V DC, Contact Form 1NO, Contact Material Liquid Mercury, Number of Poles 1, Mounting Style Surface, Horsepower @ Three Phase - 600V AC 10 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 5 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Terminal Connection Type Screw Terminals, AC Full Load Current - Inductive @ Single Phase Not Applicable
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L1G)
- IDEAL Remote 1, LanXPLORER (150054)
- EATON WIRING DEVICES Switch/Nightlight Led 15A Ivry (7738V-BOX)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- STRUTHERS-DUNN Mercury Contactor, DPST, 35A, 120VAC (M35AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, SPST, 35A, 120VAC (M35A-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 120VAC (M60AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 35A, 120VAC (M35AAA-120VAC)
- Struthers-Dunn Mercury Displacement Contactors