Shop All Mercury Displacement Contactors
Struthers-Dunn
Mercury Contactor, SPST, 60A, 240VAC
Mfr # M60A-240VAC
Zoro # G4113322
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO
- Number of Poles 1
- Contact Amp Rating (Resistive) 60 A
- Coil Volts 240V AC
- Depth 2.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Struthers-Dunn
- MFR # M60A-240VAC
- Zoro # G4113322
- Country of Origin Multiple
- Category Mercury Displacement Contactors
Dimensions
Depth | 2.3 in |
Height | 5.05 in |
Width | 1.94 in |
Overall Depth | 2.3 in |
Overall Height | 5.06 in |
Overall Width | 1.94 in |
Description
Mercury Displacement Contactor, Coil Voltage 240V AC, Contact Form 1NO, Contact Material Liquid Mercury, Number of Poles 1, Mounting Style Surface, Horsepower @ Three Phase - 600V AC 15 hp, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 5 hp, Horsepower @ Three Phase - 240V AC 10 hp, Terminal Connection Type Screw Terminals, AC Full Load Current - Inductive @ Single Phase 28 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, GU, IL, LA, MA, ME, NH, NY, RI, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAL2)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RM PDT 9)
- WHITE-RODGERS Contactor (586-114111S1)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 35A, 120VAC (M35AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, SPST, 60A, 120VAC (M60A-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC (M60AA-240VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 35A, 120VAC (M35AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 120VAC (M60AAA-120VAC)
- Struthers-Dunn Motor Controls