Shop All Mercury Displacement Contactors
Struthers-Dunn
Mercury Contactor, DPST, 35A, 120VAC
Mfr # M35AA-120VAC
Zoro # G4176033
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Number of Poles 2
- Contact Amp Rating (Resistive) 35 A
- Coil Volts 120V AC
- Depth 2.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Struthers-Dunn
- MFR # M35AA-120VAC
- Zoro # G4176033
- Country of Origin Multiple
- Category Mercury Displacement Contactors
Dimensions
Depth | 2.54 in |
Height | 4.95 in |
Width | 3.51 in |
Overall Width | 3.51 in |
Overall Height | 4.87 in |
Overall Depth | 2.54 in |
Description
Mercury Displacement Contactor, Coil Voltage 120V AC, Contact Form 2NO, Contact Material Liquid Mercury, Number of Poles 2, Mounting Style Surface, Horsepower @ Three Phase - 600V AC 10 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 5 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Terminal Connection Type Screw Terminals, AC Full Load Current - Inductive @ Single Phase 34 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, GU, IL, LA, MA, ME, NH, NY, RI, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (9806)
- REMINGTON INDUSTRIES 18 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1803-100)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1C)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 35A, 120VAC (M35AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, SPST, 35A, 120VAC (M35A-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 120VAC (M60AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, SPST, 60A, 120VAC (M60A-120VAC)
- Struthers-Dunn Contactors & Contacts