Shop All Mercury Displacement Contactors
Struthers-Dunn
Mercury Contactor, 3PST, 60A, 120VAC
Mfr # M60AAA-120VAC
Zoro # G4199221
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form 3NO
- Number of Poles 3
- Contact Amp Rating (Resistive) 60 A
- Coil Volts 120V AC
- Depth 3.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Struthers-Dunn
- MFR # M60AAA-120VAC
- Zoro # G4199221
- Country of Origin Multiple
- Category Mercury Displacement Contactors
Dimensions
Depth | 3.39 in |
Height | 4.98 in |
Width | 3.75 in |
Overall Width | 3.75 in |
Overall Height | 5.06 in |
Overall Depth | 3.39 in |
Description
Mercury Displacement Contactor, Coil Voltage 120V AC, Contact Form 3NO, Contact Material Liquid Mercury, Number of Poles 3, Mounting Style Surface, Horsepower @ Three Phase - 600V AC 15 hp, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 5 hp, Horsepower @ Three Phase - 240V AC 10 hp, Terminal Connection Type Screw Terminals, AC Full Load Current - Inductive @ Single Phase 34 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, GU, IL, LA, MA, ME, NH, RI, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- QUICKCABLE Nylon Butt Connect, Flared, 16-14ga, PK100 (162280-100)
- SQUARE D Single Phase Transformer, 500 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (500SV1B)
- KABLE KONTROL Aluminum Cable Clamps - 1" Dia - Rubber Insulated - 100 Pcs (CC-5017-C)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC (M60AA-240VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, SPST, 35A, 120VAC (M35A-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 35A, 120VAC (M35AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 35A, 120VAC (M35AA-120VAC)
- Struthers-Dunn Mercury Displacement Contactors